Shop All Ring & Link Panel Filters
Air Handler
3-Ply Ring Panel Air Filter, 20x32"
Mfr # 2JVF5
Zoro # G9087933
product price: $15.95
/ea
Sold in multiples of 12 for $191.40
$191.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 32 in
- Number of Sections 1
- Link Filter Total Width 32 in
- Performance Rating MERV 8
Product Information
- Brand Air Handler
- MFR # 2JVF5
- Zoro # G9087933
- UPC # 190735013472
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 32 in |
Link Filter Total Width | 32 in |
Actual Height | 19 1/4 in |
Section Height | 20" |
Nominal Filter Size | 20x32x1 |
Actual Width | 31 1/4 in |
Link Filter Total Length | 32" |
Total Length | 32" |
Section Length | 32" |
Actual Filter Size | 19-1/4 in x 31-1/4 in x 1 in |
Nominal Width | 32 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 32 in, Number of Sections 1, Link Filter Total Width 32 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE High Temp Normally Closed Actuator, 24V (AG14A020)
- MAXITROL R6110-512 Blue Spring (R6110-512)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3800/4000 BtuH (G280416G050)
- ASTRO PNEUMATIC Air Control Unit, 120 CFM (2618)
- AIR HANDLER 3-Ply Link Air Filter, 24x18", 36" Length (2DWT1)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 20x20" (2JVP2)
- AIR HANDLER 3-Ply Link Air Filter, 16x25", 600" Length (6B812)
- AIR HANDLER 1-Ply Link Air Filter, 24x20", 80" Length (2JVX2)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 24x54" (2JVY3)
- AIR HANDLER 3-Ply Link Air Filter, 25x25", 75" Length (2DXF3)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 20x36" (2JVL8)
- Air Handler Ring & Link Panel Filters