Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 25x10", 40" Length
Mfr # 2DYC2
Zoro # G7617845
product price: $42.79
/ea
Sold in multiples of 6 for $256.74
$256.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Section Width 10 in
- Number of Sections 4
- Link Filter Total Width 40 in
- Performance Rating MERV 8
Product Information
- Brand Air Handler
- MFR # 2DYC2
- Zoro # G7617845
- UPC # 190735005248
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 25 in |
Section Width | 10 in |
Link Filter Total Width | 40 in |
Actual Width | 39 1/4 in |
Section Length | 10" |
Nominal Filter Size | 25x40x1 |
Actual Filter Size | 24-1/4 in x 39-1/4 in x 1 in |
Link Filter Total Length | 40" |
Total Length | 40" |
Actual Height | 24 1/4 in |
Section Height | 25" |
Nominal Width | 40 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 25 in, Section Width 10 in, Number of Sections 4, Link Filter Total Width 40 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A/C SAFE Interior Cover for Air Conditioner, Small (AC-501)
- RHEEM Burner Assembly (AM41879)
- HONEYWELL HOME DS06 "DIALSET" LOW LEAD PRESSURE REGULAT (DS06-100-DUT-LF)
- DAYTON Weatherhood, 8 In. (16D554)
- AIR HANDLER 1-Ply Link Air Filter, 25x20", 120" Length (2DYD6)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x32" (2JVF5)
- AIR HANDLER 2-Ply Link Air Filter, 20x22", 88" Length (2GGP4)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 48" Length (2DWT5)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 120" Length (2DVY9)
- AIR HANDLER 3-Ply Link Air Filter, 25x25", 600" Length (6B783)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 18x25" (6B809)
- Air Handler Ring & Link Panel Filters