Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 20x20", 40" Length
Mfr # 2DWH2
Zoro # G4581954
product price: $18.05
/ea
Sold in multiples of 12 for $216.60
$216.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 20 in
- Number of Sections 2
- Link Filter Total Width 40 in
- Performance Rating MERV 8
Product Information
- Brand Air Handler
- MFR # 2DWH2
- Zoro # G4581954
- UPC # 190735003145
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 20 in |
Link Filter Total Width | 40 in |
Actual Width | 39 1/4 in |
Section Height | 20" |
Actual Filter Size | 19-1/4 in x 39-1/4 in x 1 in |
Link Filter Total Length | 40" |
Total Length | 40" |
Nominal Filter Size | 20x40x1 |
Actual Height | 19 1/4 in |
Section Length | 20" |
Nominal Width | 40 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 20 in, Number of Sections 2, Link Filter Total Width 40 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gas Unit Heater, NG, 200,000, 3,200 cfm, Direct, Propeller, 1/2 in (55FG70)
- WHITE-RODGERS 36H33-412 24V 3/4" X 3/4" Proven (36H33-412)
- SUPCO Access Fitting, SF8408 (SF8408)
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (T1802-29 L)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 25x25" (2GJF8)
- AIR HANDLER 3-Ply Link Air Filter, 20x22", 44" Length (2DWH5)
- AIR HANDLER 3-Ply Link Air Filter, 20x14", 56" Length (2DWJ3)
- AIR HANDLER Ring Panel Air Filter, 20x20x1, MERV 8 (163K18)
- AIR HANDLER 2-Ply Link Air Filter, 12x24", 72" Length (2DYA4)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 12x24" (2DXR7)
- AIR HANDLER Ring Panel Air Filter, 24x24" (5W424)
- Air Handler Ring & Link Panel Filters