Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 20x20", 100" Length
Mfr # 2DWL9
Zoro # G6644705
Sold in multiples of 4 for $180.60
$180.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 20 in
- Number of Sections 5
- Link Filter Total Width 100 in
- Performance Rating MERV 8
Product Information
- Brand Air Handler
- MFR # 2DWL9
- Zoro # G6644705
- UPC # 190735003435
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 20 in |
Link Filter Total Width | 100 in |
Actual Width | 99 1/4 in |
Section Length | 20" |
Section Height | 20" |
Nominal Filter Size | 20x100x1 |
Actual Height | 19 1/4 in |
Actual Filter Size | 19-1/4 in x 99-1/4 in x 1 in |
Total Length | 100" |
Link Filter Total Length | 100" |
Nominal Width | 100 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 20 in, Number of Sections 5, Link Filter Total Width 100 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT DYES Dye Tracer Liquid, Yellow/Green, 1 Pint (106001-01P 9'S)
- HONEYWELL CEILING FANS Palm Lake, 52 in. Indoor/Outdoor Ceiling Fan with Light, White (50509-40)
- KOCH FILTER MiniPleat Filter, 2V, MERV14, 24"x12"x12" (111-501-103)
- SPENCE Diaphragm, for 1-1/4" E-Valve (04-01664-00)
- AIR HANDLER Ring Panel Air Filter, 24x24" (5W424)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 14x25" (6B825)
- AIR HANDLER 3-Ply Link Air Filter, 16x24", 48" Length (2DWA9)
- AIR HANDLER Ring Panel Air Filter, 16x20" (2DXJ5)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x42" (2JVK7)
- AIR HANDLER 3-Ply Link Air Filter, 25x25", 600" Length (6B783)
- AIR HANDLER Ring Panel Air Filter, 16x25" (2DXK2)
- Air Handler Ring & Link Panel Filters