Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 16x25", 50" Length
Mfr # 2DWC2
Zoro # G7471405
product price: $18.39
/ea
Sold in multiples of 12 for $220.68
$220.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 16 in
- Section Width 25 in
- Number of Sections 2
- Link Filter Total Width 50 in
- Performance Rating MERV 8
Product Information
- Brand Air Handler
- MFR # 2DWC2
- Zoro # G7471405
- UPC # 190735002841
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 16 in |
Section Width | 25 in |
Link Filter Total Width | 50 in |
Section Height | 16" |
Actual Filter Size | 15-1/4 in x 49-1/4 in x 1 in |
Actual Height | 15 1/4 in |
Total Length | 50" |
Section Length | 25" |
Nominal Filter Size | 16x50x1 |
Actual Width | 49 1/4 in |
Link Filter Total Length | 50" |
Nominal Width | 50 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 25 in, Number of Sections 2, Link Filter Total Width 50 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS T2 Style Orifice 05 (068-2008)
- JOHNSON CONTROLS Pressure Control, Low, 20 In to 100 (P70AB-2C)
- DAYTON Charging/Vacuum Hose, 72 In, Yellow (4PDG5)
- JOHNSON CONTROLS Occupancy Sensor Cover (TEC-6-PIR)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x25" (6B813)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 40" Length (2DWH2)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 18x24" (2DXY1)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x20" (6B830)
- AIR HANDLER Ring Panel Air Filter, 16x20" (2DXJ5)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 80" Length (2GGL2)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x24" (6B815)
- Air Handler Ring & Link Panel Filters