Shop All Filter Frames, Clips & Gaskets
Air Handler
3" Pigtail Panel Holding Clips, 12 pk.
Mfr # 5E906
Zoro # G7496045
product price: $86.15
/pk 12, $7.18/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Style Pigtail
- Actual Length 3 in
- For Use With 1 in and 2 in Filter
- Number of Clips Required 4
- Clip Wire Gauge 18 ga
Product Information
- Brand Air Handler
- MFR # 5E906
- Zoro # G7496045
- UPC # 190735020678
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Actual Length | 3 in |
Details
Clip Style | Pigtail |
For Use With | 1 in and 2 in Filter |
Number of Clips Required | 4 |
Clip Wire Gauge | 18 ga |
Item | Air Filter Holding Clip |
Mounting Style | 3" Pigtail |
Material | Galvanized steel |
Number Required | 2 Per Filter |
Air Filter Item | Air Filter Holding Clip |
Description
Air Filter Holding Clip, Clip Style Pigtail, For Use With 1 in and 2 in Filter, Number of Clips Required 4, Actual Length 3 in, Clip Wire Gauge 18 ga, Material Galvanized Steel, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade, Fan, 18 In Dia (2C362)
- AIR HANDLER Pleated Air Filter, 9x20x1, MERV 8 (9MZF6)
- GREENSEAM Round Snap Lock Pipe, 14 in Duct Dia, Galvanized Steel, 24 GA, 60" L (GR60SPBGP14GA24)
- DAYTON Air Curtain, 25 In (3KB43)
- AIR HANDLER 1" Pigtail Filter Holding Clips, 12 pk. (5E904)
- AIR HANDLER 1/2" Pigtail Filter Holding Clip (2DYL2)
- AIR HANDLER 75 ft. Air Filter Gasketing, Black (6C523)
- AIR HANDLER Pad Holding Frame, 16x16x1" (6B719)
- AIR HANDLER Pad Holding Frame, 10x10x1" (6B730)
- AIR HANDLER 50 ft. Air Filter Gasketing, Black (6C524)
- HONEYWELL 0901446 F76S 1-1/4" Tailpiece (0901446)
- Air Handler Filter Frames, Clips & Gaskets