Shop All Pleated Air Filters
Air Handler
26x9.48" Dia. Dirt/Dust Removal Filter, White MERV 12
Mfr # 45GG72
Zoro # G3317469
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type 80/20
- Actual Inside Dia. 9.5 in
- Actual Height 26 in
- For Use With Dirt/Dust Particulate Removal
- Actual Outside Dia. 13.86 in
Product Information
- Brand Air Handler
- MFR # 45GG72
- Zoro # G3317469
- UPC # 190735018002
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Inside Dia. | 9.5 in |
Actual Height | 26 in |
Actual Outside Dia. | 13.86 in |
Details
Media Type | 80/20 |
For Use With | Dirt/Dust Particulate Removal |
MERV | 12 |
Media Color | White |
Flame Retardant | No |
Max. Temp. | 200 Degrees F |
Item | Filters |
Application | Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting |
Abrasion Resistance | Good |
Configuration | Helix Inner Core, Expanded Out |
Description
Filters, Actual Height 26 in, Actual Inside Dia. 9.5 in, Actual Outside Dia. 13.86 in, MERV 12, Configuration Helix Inner Core, Expanded Out, Media Type 80/20, Media Color White, Flame Retardant No, Max. Temp. 200 Degrees F, Abrasion Resistance Good, For Use With Dirt/Dust Particulate Removal, Application Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMLICO AIR 16 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter 12 pk (11104-011620)
- PARKER Filter, Replace Core (PCK-48HH)
- APC Axial Fan, Rectangular, 120V AC, 1 Phase, 503 cfm, 16 3/5 in W. (ACF001)
- PARKER Filter/Dryer, 1/4 In (LLD-032S)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 13 (2EKH5)
- AIR HANDLER 9x24x1 Synthetic Pleated Air Filter, MERV 8 (21C098)
- AIR HANDLER 36x8.38" Dia. Dirt/Dust Removal Filter, White MERV 11 (45GG54)
- AIR HANDLER 22x24-1/4x1 Synthetic Pleated Air Filter, MERV 8 (3DVL4)
- AIR HANDLER 10x28x1 Synthetic Pleated Air Filter, MERV 7 (6DNC0)
- AIR HANDLER 16 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR92)
- ACCUMULAIR Pleated Air Filter, 24" x 25" x 1", 4 Pack (FO24X25X1A_4)
- Air Handler Pleated Air Filters