Shop All Pleated Air Filters
Air Handler
26x9.48" Dia. Dirt/Dust Removal Filter, White MERV 11
Mfr # 45GG71
Zoro # G3317478
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Cellulose
- Actual Inside Dia. 9.5 in
- Actual Height 26 in
- For Use With Dirt/Dust Particulate Removal
- Actual Outside Dia. 13.86 in
Product Information
- Brand Air Handler
- MFR # 45GG71
- Zoro # G3317478
- UPC # 190735017999
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Inside Dia. | 9.5 in |
Actual Height | 26 in |
Actual Outside Dia. | 13.86 in |
Details
Media Type | Cellulose |
For Use With | Dirt/Dust Particulate Removal |
MERV | 11 |
Media Color | White |
Flame Retardant | No |
Max. Temp. | 200 Degrees F |
Application | Paper Dust, Mineral Processes, Metal Processes, Dry Chemincal Processing, Fiberglass, Weld Smoke Fumes, Shot Blasting |
Configuration | Helix Inner Core, Expanded Out |
Item | Filters |
Abrasion Resistance | Good |
Description
Filters, Actual Height 26 in, Actual Inside Dia. 9.5 in, Actual Outside Dia. 13.86 in, MERV 11, Configuration Helix Inner Core, Expanded Out, Media Type Cellulose, Media Color White, Flame Retardant No, Max. Temp. 200 Degrees F, Abrasion Resistance Good, For Use With Dirt/Dust Particulate Removal, Application Paper Dust, Mineral Processes, Metal Processes, Dry Chemincal Processing, Fiberglass, Weld Smoke Fumes, Shot Blasting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE UV Scanner (UV1A6)
- HONEYWELL Zd12X8Tz 24V Automatic (ZD12X8TZ)
- BESTAIR Wick Humidifier Filter (E2R)
- DAYTON Bearing Support Bolt (941218)
- AIR HANDLER 15-3/4x26-1/2x1 Synthetic Pleated Air Filter, MERV 8 (54FE80)
- AIR HANDLER 16x30x2 Pleated Air Filter, MERV 13 (41NK17)
- AIR HANDLER 16x16x1 Synthetic Pleated Air Filter, MERV 8 (6B959)
- AIR HANDLER 10x25x1 Synthetic Pleated Air Filter, MERV 8 (6B983)
- AIR HANDLER 10x30x1 Synthetic Pleated Air Filter, MERV 7 (6U583)
- AIR HANDLER 14x28x1 Synthetic Pleated Air Filter, MERV 7 (21C084)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 7 (1TBE8)
- Air Handler Pleated Air Filters