Shop All Pleated Air Filters
Air Handler
26x8.38" Dia. Dirt/Dust Removal Filter, Yellow MERV 12
Mfr # 45GG75
Zoro # G3317435
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type 80/20 FR
- Actual Inside Dia. 8.4 in
- Actual Height 26 in
- For Use With Dirt/Dust Particulate Removal
- Actual Outside Dia. 12.75 in
Product Information
- Brand Air Handler
- MFR # 45GG75
- Zoro # G3317435
- UPC # 190735018033
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Inside Dia. | 8.4 in |
Actual Height | 26 in |
Actual Outside Dia. | 12.75 in |
Details
Media Type | 80/20 FR |
For Use With | Dirt/Dust Particulate Removal |
MERV | 12 |
Media Color | Yellow |
Flame Retardant | No |
Max. Temp. | 200 Degrees F |
Item | Filters |
Application | Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting |
Configuration | 9/16 in Bolt Hole, Expanded Metal Inner and Outer Core |
Abrasion Resistance | Good |
Description
Filters, Actual Height 26 in, Actual Inside Dia. 8.4 in, Actual Outside Dia. 12.75 in, MERV 12, Configuration 9/16 in Bolt Hole, Expanded Metal Inner and Outer Core, Media Type 80/20 FR, Media Color Yellow, Flame Retardant No, Max. Temp. 200 Degrees F, Abrasion Resistance Good, For Use With Dirt/Dust Particulate Removal, Application Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 8 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGJ6)
- ARMSTRONG INTERNATIONAL Steam Trap, 600 psi, 752F, 3-5/16 In. L (CD33-075-600)
- AIR HANDLER 1-Ply Link Air Filter, 24x24", 48" Length (2DXV8)
- TPI Portable Electric Jobsite & Garage Heater, 1500W/1300W, 120V AC (188-TASA)
- AIR HANDLER 18x24x1 Synthetic Pleated Air Filter, MERV 8 (6B944)
- AIR HANDLER 16x16x2 Synthetic Pleated Air Filter, MERV 10 (4YUX4)
- AIR HANDLER 36x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG51)
- AIR HANDLER 8x20x1 Synthetic Pleated Air Filter, MERV 7 (21C064)
- AIR HANDLER 15x30-5/8x1 Synthetic Pleated Air Filter, MERV 11 (3DVP9)
- AIR HANDLER 10x10x1 Synthetic Pleated Air Filter, MERV 8 (2EJZ7)
- BESTAIR PRO 20 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (5-2025-13-2)
- Air Handler Pleated Air Filters