Shop All Filter Media
Air Handler
25" x 48" x 3/4" Polyester Air Filter Pad MERV 7, Blue/White
Mfr # 2GFP3
Zoro # G6808164
product price: $23.19
/ea
Sold in multiples of 35 for $811.65
Item requires special delivery charges. A $2.97 per item surcharge will be applied.
$811.65
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 25" x 48" x 3/4"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Product Information
- Brand Air Handler
- MFR # 2GFP3
- Zoro # G6808164
- UPC # 190735007808
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 25" x 48" x 3/4" |
Nominal Height | 25 in |
Nominal Width | 48 in |
Actual Filter Size | 25 in x 48 in x 3/4 in |
Actual Height | 25 in |
Actual Width | 48 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 25x48x3/4, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 25 in, Nominal Width 48 in, Nominal Thickness 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOILERSOURCE Ceramic Fiber Tape, Drop Warp (Bolt Hole), 1/8 in Thick, 2 in Width, 100 ft Length (CTDW-002-032)
- LENNOX Ignitor (73K38)
- DAYTON Speed Control, Adjustable, Rotary, 120V, 12A (22PP74)
- DAYTON Blower, Steel, BALL, 28-1/8 in. H (48LU43)
- AIR HANDLER 14" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B751)
- AIR HANDLER 30 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ71)
- AIR HANDLER 18" x 24" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B742)
- AIR HANDLER 16" x 16" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U626)
- AIR HANDLER 18" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B741)
- AIR HANDLER 32 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B688)
- AIR HANDLER 14" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (2JTF9)
- Air Handler Filter Media