Shop All Filter Media
Air Handler
25" x 25" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White
Mfr # 6U605
Zoro # G6217836
product price: $2.09
/ea
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 25" x 25" x 1"
- Performance Rating Less Than 5 MERV
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 165 g
Product Information
- Brand Air Handler
- MFR # 6U605
- Zoro # G6217836
- UPC # 190735027486
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 25" x 25" x 1" |
Nominal Height | 25 in |
Nominal Width | 25 in |
Actual Filter Size | 25 in x 25 in x 7/8 in |
Actual Height | 25 in |
Actual Width | 25 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 25x25x1, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 165 g, Media Material Fiberglass, Media Color Blue/White, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 300 fpm, Nominal Height 25 in, Nominal Width 25 in, Nominal Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Gasket, 241872513 (241872513)
- CRESCENT NICHOLSON Steam Trap, 15 psi, 450F, 6-1/4 In. L (FTN-C1H9A)
- SCHNEIDER ELECTRIC Control Calibration Tool Kit (TOOL-95)
- WHITE-RODGERS 752-1 Auto Change-Over Switch (752-1)
- AIR HANDLER 18" x 18" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W089)
- AIR HANDLER 50 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGD2)
- AIR HANDLER 25" x 48" x 3/4" Polyester Air Filter Pad MERV 7, Blue/White (2GFP3)
- AIR HANDLER 44 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B686)
- AIR HANDLER 16" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W102)
- AIR HANDLER 20" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White (5W098)
- AIR HANDLER 20 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (5C427)
- Air Handler Filter Media