Shop All Filter Media
Air Handler
25 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White
Mfr # 2JRW2
Zoro # G7586311
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style - Air Filters Roll
- Nominal Filter Size 25 in x 90 ft x 1 in
- Performance Rating MERV 8
- Filter Efficiency - Air Filters 60 %
Product Information
- Brand Air Handler
- MFR # 2JRW2
- Zoro # G7586311
- UPC # 190735011027
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 25 in x 90 ft x 1 in |
Nominal Height | 25 in |
Nominal Width | 90 ft |
Actual Filter Size | 25 in x 90 ft x 3/4 in |
Actual Height | 25 in |
Actual Width | 90 ft |
Media Roll Length | 90 ft. |
Media Roll Width | 25" |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 25 in x 90 ft x 1 in, Performance Rating MERV 8, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier Yes, Media Color Orange/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.19 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 3000 W (SALPHAH2-30240G)
- HONEYWELL Electric Actuator, -40 to 140F, 100-240V (MS4110A1200)
- KOCH FILTER Fiberglass Filter, SH, MERV15, 20"x24"x12" (112-660-006)
- DAYTON Nozzle (SP-KFA1004)
- AIR HANDLER Air Filter Roll, 24 in x 20 ft x 1 in, MERV 5, Fiberglass, Blue/White (5W498)
- AIR HANDLER 40 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGC7)
- AIR HANDLER 72 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGN7)
- AIR HANDLER 16" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W102)
- AIR HANDLER 25 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ63)
- AIR HANDLER 25 in x 15 ft x 2 in Hog Hair Air Filter Roll MERV 6, Blue (5C434)
- AIR HANDLER 12 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGC3)
- Air Handler Filter Media