Shop All Filter Media
This Product is Discontinued
Air Handler
25 in x 30 ft x 1 in Synthetic Air Filter Roll MERV 6, Blue (Discontinued)
Mfr # 54FF11
Zoro # G9183749
Free Shipping & Returns
This Product is Discontinued
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 25 in x 30 ft x 1 in
- Performance Rating MERV 6
- Filter Efficiency - Air Filters 60 %
- Common Applications Auto-Roll Systems
Product Information
- Brand Air Handler
- MFR # 54FF11
- Zoro # G9183749
- Country of Origin Multiple
- Category Filter Media
Dimensions
Nominal Filter Size | 25 in x 30 ft x 1 in |
Nominal Height | 25 in |
Nominal Width | 30 ft |
Actual Filter Size | 25 in x 30 ft x 1-1/2 in |
Actual Height | 25 in |
Actual Width | 30 ft |
Media Roll Length | 30 ft. |
Media Roll Width | 25" |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 25 in x 30 ft x 1 in, Performance Rating MERV 6, Filter Efficiency - Air Filters 60 Percent, Common Applications Auto-Roll Systems, For Use With (Systems) Type AE, Media Material Synthetic, Surface Tackifier No, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.