Shop All Pleated Air Filters
Air Handler
24x24x2 Synthetic Pleated Air Filter, MERV 8
Mfr # 2EKG2
Zoro # G3773332
Sold in multiples of 12 for $163.08
$163.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 23 3/8 in
- Actual Width 23 3/8 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 2EKG2
- Zoro # G3773332
- UPC # 190735006825
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 23 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 2 in |
Nominal Filter Size | 24x24x2 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 1-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 24x24x2, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Antimicrobial, Media Color White, Media Area 17.3 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 24 in Blade Dia, 1/2 HP (7CC08)
- AMERIMAX HOME PRODUCTS Flashing Alum Versa24X10 (66324)
- DAYTON Mounting Frame, Surface 3 7/8 In, Bronze (2HAD2)
- LAMBRO Hood Vent Dryer Plstc 4In Wht (209W)
- AIR HANDLER Pleated Air Filter, 20 in x 25 in x 2 in, MERV 7, Synthetic, White (2W233)
- AIR HANDLER 10x20x1 Synthetic Pleated Air Filter, MERV 8 (6B986)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 7 (5M327)
- AIR HANDLER 12x18x1 Synthetic Pleated Air Filter, MERV 11 (3DVJ6)
- AIR HANDLER 20x24x10 Synthetic Cube Air Filter (6B781)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 8 (6B968)
- AIR HANDLER 21x21x1 Synthetic Pleated Air Filter, MERV 8 (21C094)
- Air Handler Pleated Air Filters