Shop All Pleated Air Filters
Air Handler
24x24x15 Synthetic Cube Air Filter
Mfr # 5W904
Zoro # G3755516
Sold in multiples of 6 for $272.94
$272.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Media Material Synthetic
- Surface Tackifier Yes
- Initial Resistance @ 500 fpm 0.28 in wc
- Media Area 5 sq ft
Product Information
- Brand Air Handler
- MFR # 5W904
- Zoro # G3755516
- UPC # 190735022634
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Depth | 15 in |
Actual Width | 23 1/4 in |
Actual Filter Size | 23-1/4 in x 23-1/4 in x 15 in |
Actual Height | 23 1/4 in |
Details
Performance Rating | MERV 8 |
Media Material | Synthetic |
Surface Tackifier | Yes |
Initial Resistance @ 500 fpm | 0.28 in wc |
Media Area | 5 sq ft |
Filters Out | Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores |
Media Color | Blue/White |
Air Flow @ 500 fpm | 2,000 cfm |
Style - Air Filters | Bag |
Recommended Final Resistance | 1.0 in wc |
Air Filter Item | Cube Air Filter |
Air Flow @ 300 fpm | 1,200 cfm |
Number of Ply | 3 |
Filter Efficiency - Air Filters | 35 % |
Removes Particles Down To | 3.0 to 10.0 micron |
Max. Velocity | 500 fpm |
Initial Resistance @ 300 fpm | 0.17 in wc |
Frame or Header Material | Galvanized Steel |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x15, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 1, Number of Ply 3, Media Color Blue/White, Media Area 5 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESTREL Replacement Impeller (0801)
- SELKIRK Cap Vertical Pellet 3In Galv (243800)
- AIR-CARE Max Fogger (120V Version) (FG0186)
- UNITED ELECTRIC Differential Pressure Switch (J21K-232)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 7 (5M326)
- AIR HANDLER 15x17x1 Synthetic Pleated Air Filter, MERV 7 (21C074)
- AIR HANDLER 16 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR92)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUV5)
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 11 (2DYV7)
- AIR HANDLER 16x32x1 Synthetic Pleated Air Filter, MERV 7 (6FLZ9)
- ACCUMULAIR Pleated Air Filter, 24" x 24" x 1", 4 Pack (FD24X24_4)
- Air Handler Pleated Air Filters