Shop All Pleated Air Filters
Air Handler
24x24x15 Synthetic Cube Air Filter
Mfr # 4YKR6
Zoro # G6851564
product price: $33.89
/ea
Sold in multiples of 2 for $67.78
$67.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Actual Height 23 1/2 in
- Actual Width 23 1/2 in
- Media Material Synthetic
- Number of Pockets 2
Product Information
- Brand Air Handler
- MFR # 4YKR6
- Zoro # G6851564
- UPC # 190735018576
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 23 1/2 in |
Actual Width | 23 1/2 in |
Nominal Depth | 15 in |
Nominal Filter Size | 24x24x15 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Depth | 15 in |
Actual Filter Size | 23-1/2 in x 23-1/2 in x 15 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x15, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 2, Number of Ply 3, Media Color Blue/White, Media Area 10 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 10.0 kW (MUH104)
- NAVAC Ammonia Vacuum Pump, 12 CFM, 5 Microns, DC, Industrial Grade (NP12DA1)
- LENNOX Ignitor (49M85)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 2 In (2FCD4)
- AIR HANDLER 22x22x1 Synthetic Pleated Air Filter, MERV 11 (2DYT9)
- AIR HANDLER 15x20x1 Synthetic Pleated Air Filter, MERV 8 (2EKC1)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 10 (4YUX8)
- AIR HANDLER 8x27x1 Synthetic Pleated Air Filter, MERV 7 (21C054)
- AIR HANDLER Pleated Air Filter, 20x25x4, MERV 7, Standard Capacity, Synthetic, 2W237, White (2W237)
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUU9)
- ACCUMULAIR Pleated Air Filter, 21" x 22" x 1", 4 Pack (FD21X22A_4)
- Air Handler Pleated Air Filters