Shop All Pleated Air Filters
Air Handler
21x22x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 35Z754
Zoro # G7534606
product price: $9.69
/ea
Sold in multiples of 12 for $116.28
$116.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 20 1/2 in
- Actual Width 21 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 35Z754
- Zoro # G7534606
- UPC # 190735016107
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 20 1/2 in |
Actual Width | 21 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 21x22x1 |
Nominal Height | 21 in |
Nominal Width | 22 in |
Actual Depth | 3/4 in |
Actual Filter Size | 20-1/2 in x 21-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 21x22x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 6 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (6B619)
- SUPCO Fan Cycling Pressure Switch (SFC210275)
- DAYTON Propeller, Dia 4 In, Bore Dia 3/16 In (5JLL5)
- CHILL PREMIER Through-the-Wall Air Conditioner, 230V AC (CEW24B33B)
- AIR HANDLER 9x24x1 Synthetic Pleated Air Filter, MERV 7 (21C073)
- AIR HANDLER 21-1/2x23-1/2x1 Synthetic Pleated Air Filter, MERV 8 (35Z755)
- AIR HANDLER 15x25x1 Synthetic Pleated Air Filter, MERV 7 (5W971)
- AIR HANDLER 21x21x1 Synthetic Pleated Air Filter, MERV 8 (21C094)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 8 (495J21)
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 13 (11C873)
- ACCUMULAIR Pleated Air Filter, 28" x 30" x 2", 6 Pack (FA28X30X2_6)
- Air Handler Pleated Air Filters