Shop All Pleated Air Filters
Air Handler
21-1/2x21-1/2x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 54FE78
Zoro # G9183146
product price: $10.45
/ea
Sold in multiples of 12 for $125.40
$125.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 21 in
- Actual Width 21 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 35%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 54FE78
- Zoro # G9183146
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 21 in |
Actual Width | 21 in |
Nominal Depth | 1 in |
Nominal Filter Size | 21-1/2x21-1/2x1 |
Nominal Height | 22 in |
Nominal Width | 22 in |
Actual Filter Size | 21 in x 21 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 22x22x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 7.1 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Mini-Split Service Kit (4151-18)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 14 (6B597)
- GLOBAL INDUSTRIAL 36 Portable Tilt Blower Fan, Direct Drive (258320)
- SPENCE Steam Trap, 400 psi, 800F, 4-5/16 In. L (TSBT-TUD9MS)
- AIR HANDLER Pleated Air Filter, 20x20x4, MERV 7, Standard Capacity, Synthetic, 2W236, White (2W236)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 7, Standard Capacity, Synthetic, 2W235, White (2W235)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 13 (11C862)
- AIR HANDLER 13x22x1 Synthetic Pleated Air Filter (2JBB8)
- AIR HANDLER Pleated Air Filter, 20x30x2, MERV 7, Standard Capacity, Synthetic, 6B992, White (6B992)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 7 (5W973)
- ACCUMULAIR Pleated Air Filter, 19.5" x 22" x 1", 4 Pack (FB19.5X22A_4)
- Air Handler Pleated Air Filters