Shop All Pleated Air Filters
Air Handler
20x36x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 21C089
Zoro # G7513064
Sold in multiples of 12 for $133.80
$133.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 3/4 in
- Actual Width 35 3/4 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 21C089
- Zoro # G7513064
- UPC # 190735001837
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 19 3/4 in |
Actual Width | 35 3/4 in |
Nominal Depth | 1 in |
Nominal Filter Size | 20x36x1 |
Nominal Height | 20 in |
Nominal Width | 36 in |
Actual Depth | 3/4 in |
Actual Filter Size | 19-3/4 in x 35-3/4 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 7, Nominal Filter Size 20x36x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 8.3 sq ft, Pleats per Linear Foot 13, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Motor, 460V, 1 HP, 1140 rpm (MOT1827)
- QMARK 1000-2000W 208V Commercial Fan Forced Wall Heater (CWH1208DSF)
- DAYTON Blower, 9 In (2C938)
- NVENT HOFFMAN Fan Finger Guard (AGARD4)
- AIR HANDLER 9x34x1 Synthetic Pleated Air Filter, MERV 8 (54FE85)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKD5)
- AIR HANDLER 25x25x2 Synthetic Pleated Air Filter, MERV 10 (3GRU5)
- AIR HANDLER 22x22x1 Synthetic Pleated Air Filter, MERV 10 (4YUW1)
- AIR HANDLER 12x20x2 Synthetic Pleated Air Filter, MERV 8 (6B977)
- AIR HANDLER Pleated Air Filter, 14x20x2 MERV 8, High Capacity, Synthetic, 6B969, White (6B969)
- ILC FILTER 10X12X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 10 X 12 X 075 MADE IN THE USA FILTE (WY-0FF3-2)
- Air Handler Pleated Air Filters