Shop All Pleated Air Filters
Air Handler
20x34-1/2x2 Pleated Air Filter, MERV 13
Mfr # 41NK23
Zoro # G3167510
product price: $31.65
/ea
Sold in multiples of 12 for $379.80
$379.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2 in
- Nominal Filter Size 20x34-1/2x2
- Nominal Height 35 in
- Nominal Width 20 in
- MERV 13
Product Information
- Brand Air Handler
- MFR # 41NK23
- Zoro # G3167510
- UPC # 031949548711
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2 in |
Nominal Filter Size | 20x34-1/2x2 |
Nominal Height | 35 in |
Nominal Width | 20 in |
Details
MERV | 13 |
Frame Type | Beverage Board |
Item | Pleated Air Filter |
Description
Nominal Height 35 in, Nominal Width 20 in, Nominal Depth 2 in, Pleated Filter, 20 x 34-1/2 x 2, VP M8 D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Heating Element, 1600-Watts, 240V, Mm-24A (631-16249)
- DAYTON Commercial Infrared Heater, LP, 60,000 BtuH Input, 22 1/2 in H x (3E461)
- HONEYWELL Ps1202C00 Power Supply For F52F (PS1202C00)
- JB INDUSTRIES Needle, With Gasket, 1-1/2 in. L (A32101)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYR2)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 7 (6C521)
- AIR HANDLER 14x28x1 Synthetic Pleated Air Filter, MERV 7 (21C084)
- AIR HANDLER 15x25x1 Synthetic Pleated Air Filter, MERV 7 (5W971)
- AIR HANDLER 14x16x1 Synthetic Pleated Air Filter, MERV 7 (21C071)
- AIR HANDLER 9x24x1 Synthetic Pleated Air Filter, MERV 7 (21C073)
- ALL-FILTERS 16X30X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (16302.11 6pk+)
- Air Handler Pleated Air Filters