Shop All Pleated Air Filters
Air Handler
20x30x2 Synthetic Pleated Air Filter, MERV 8
Mfr # 2HYD6
Zoro # G3755744
Sold in multiples of 12 for $128.28
$128.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 3/4 in
- Actual Width 29 3/4 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 2HYD6
- Zoro # G3755744
- UPC # 190735010785
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 3/4 in |
Actual Width | 29 3/4 in |
Nominal Depth | 2 in |
Nominal Filter Size | 20x30x2 |
Nominal Height | 20 in |
Nominal Width | 30 in |
Actual Filter Size | 19-3/4 in x 29-3/4 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 8, Nominal Filter Size 20x30x2, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 18.7 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTROTHERM Centrotherm ISVL026 InnoFlue Residential SW Gray Rigid Vent Length - 2" D x 72" L (ISVL026)
- DAYTON Floor Fan, 24 in, 3 Speeds, Silver, Includes Wall and Ceiling Bracket (61LD80)
- DAYTON 30" Electric Baseboard Heater, White, 376/500W, 208/240V (3UG82)
- AMERI-VENT Pull Down, 8" (8FX-PD)
- AIR HANDLER Pleated Air Filter, 16x20x2, MERV 8, High Capacity, Synthetic, 6B956, White (6B956)
- AIR HANDLER 12x25x2 Synthetic Pleated Air Filter, MERV 7 (6DNC5)
- AIR HANDLER 24x24x10 Synthetic Cube Air Filter (2DYN9)
- AIR HANDLER 36x36x1 Pleated Air Filter, MERV 8 (29RF54)
- AIR HANDLER 10x30x1 Synthetic Pleated Air Filter, MERV 7 (6U583)
- AIR HANDLER 8-7/8x19-1/8x1 Synthetic Pleated Air Filter, MERV 7 (21C062)
- AIR HANDLER 12x25x1 Synthetic Pleated Air Filter, MERV 13 (11C863)
- Air Handler Pleated Air Filters