Shop All Pleated Air Filters
Air Handler
20x25x2 Synthetic Pleated Air Filter, MERV 8
Mfr # 495J27
Zoro # G3795244
product price: $14.35
/ea
Sold in multiples of 12 for $172.20
$172.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 24 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 1,050 cfm
Product Information
- Brand Air Handler
- MFR # 495J27
- Zoro # G3795244
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 24 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 20x25x2 |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 19-1/2 in x 24-1/2 in x 1-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 20x25x2, Filter Efficiency - Air Filters 20 Percent to 30 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications High Strength, Media Color White, Media Area 15.1 sq ft, Pleats per Linear Foot 14, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE PowerZone TFH-204 Mini Milkhouse Heater 750/1500W Grey (LH872)
- VULCAN Over the Side Immersion Heater, 17 In. L (TIB-39TB)
- SUPCO Condensate Drain Pan, 4.80A, 7.5 qt, 11in W (CP807-240)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x30"x1" (274-180-300)
- AIR HANDLER Pleated Air Filter, 12x12x1, MERV 7, Standard Capacity, Synthetic, GR5WM712121, White (GR5WM712121)
- AIR HANDLER 14x18x1 Pleated Air Filter, MERV 8 (80055.011418)
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 8 (6B984)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 11 (2DYP5)
- AIR HANDLER 8x20x1 Synthetic Pleated Air Filter, MERV 7 (21C064)
- AIR HANDLER 17-3/8x35x1 Synthetic Pleated Air Filter, MERV 7 (6FMA2)
- AIR HANDLER Pleated Air Filter, 12x24x4 MERV 8, High Capacity, Synthetic, 6B974, Beverage Board (6B974)
- Air Handler Pleated Air Filters