Shop All Pleated Air Filters
Air Handler
20x25x1 Synthetic Pleated Air Filter, MERV 13
Mfr # 11C878
Zoro # G7569213
original price:
$18.73
new price: $18.55
/ea
Sold in multiples of 12 for $222.60
$222.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 85%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 11C878
- Zoro # G7569213
- UPC # 190735000212
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 20x25x1 |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Filter Size | 19-1/2 in x 24-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 20x25x1, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 6.4 sq ft, Pleats per Linear Foot 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 156 cfm, 10 1/10 in W. (3241110)
- DAYTON Heavy Duty Fan, 22,735 cfm, 208-230/460V (7M8D8)
- GLOBAL FINISHING SOLUTIONS Paint Collector Filter Pad, 20x48x2", 8 pk. (217-200)
- CASABLANCA Glass Bowl, Tropical Leaf, Toffee (99063)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVL2)
- AIR HANDLER 9x16x1 Synthetic Pleated Air Filter, MERV 7 (21C079)
- AIR HANDLER Pleated Air Filter, 18x18x1, MERV 13 (817YW3)
- AIR HANDLER 18x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYT4)
- AIR HANDLER 8x30x1 Synthetic Pleated Air Filter, MERV 8 (6B916)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYR2)
- ACCUMULAIR Pleated Air Filter, 15" x 15" x 1", 4 Pack (FD15X15A_4)
- Air Handler Pleated Air Filters