Shop All Pleated Air Filters
Air Handler
20x24x15 Synthetic Cube Air Filter
Mfr # 6B780
Zoro # G3755604
product price: $46.89
/ea
Sold in multiples of 6 for $281.34
$281.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Media Material Synthetic
- Surface Tackifier Yes
- Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
- Initial Resistance @ 500 fpm 0.28 in wc
Product Information
- Brand Air Handler
- MFR # 6B780
- Zoro # G3755604
- UPC # 190735024577
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Filter Size | 19-1/4 in x 23-1/4 in x 15 in |
Actual Width | 23 1/4 in |
Actual Depth | 15 in |
Actual Height | 19 1/4 in |
Details
Performance Rating | MERV 8 |
Media Material | Synthetic |
Surface Tackifier | Yes |
Filters Out | Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores |
Initial Resistance @ 500 fpm | 0.28 in wc |
Air Flow @ 300 fpm | 1,000 cfm |
Max. Velocity | 500 fpm |
Air Filter Item | Cube Air Filter |
Initial Resistance @ 300 fpm | 0.17 in wc |
Removes Particles Down To | 3.0 to 10.0 micron |
Recommended Final Resistance | 1.0 in wc |
Media Area | 4.2 sq ft |
Frame or Header Material | Galvanized Steel |
Air Flow @ 500 fpm | 1,667 cfm |
Number of Ply | 3 |
Filter Efficiency - Air Filters | 35 % |
Media Color | Blue/White |
Style - Air Filters | Bag |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 20x24x15, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 1, Number of Ply 3, Media Color Blue/White, Media Area 4.2 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 1,000 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Panel ExtFn, 12In Bl Dia, Stl, 230/460 V (P12-4M)
- XPOWER Handle Kit for XPOWER 600 Series Air Mover (600HK)
- WIEGMANN Radiant Enclosure Heater, 3-15/16" H, 25W (RH115230V25W)
- ILC FILTER 30X32X2 MERV 10 MPR 1000 3 PIECES ACTUAL SIZE 295 X 3175 X 175 MADE IN THE US (WY-0QXW-9)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 8 (2EKG1)
- AIR HANDLER 19-1/2x22-1/2x1 Synthetic Pleated Air Filter, MERV 7 (6GKL4)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 7 (5E876)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ7)
- AIR HANDLER 8x27x1 Synthetic Pleated Air Filter, MERV 7 (21C054)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYR8)
- ALL-FILTERS 14X25X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (14251.10 4PK)
- Air Handler Pleated Air Filters