Shop All Pleated Air Filters
Air Handler
20x24x1 Synthetic Pleated Air Filter, MERV 13
Mfr # 11C877
Zoro # G0352311
product price: $14.25
/ea
Sold in multiples of 12 for $171.00
$171.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 23 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 85%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 11C877
- Zoro # G0352311
- UPC # 190735000205
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 23 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 20x24x1 |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Filter Size | 19-1/2 in x 23-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 20x24x1, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 6.2 sq ft, Pleats per Linear Foot 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Elbow Pipe 90Deg 28Ga 7In Glv (GV0300-C)
- ARMSTRONG INTERNATIONAL Steam Trap, 600F, 304L Stainless Steel (1822-100-250)
- AIR HANDLER Pocket Air Filter, Synthetic, 20x24x22In. (2JUY2)
- QMARK 208/240VAC, 13,652/10,239, 9102/9526 BtuH (QPH4A)
- AIR HANDLER 18x22x2 Synthetic Pleated Air Filter, MERV 10 (4YUY1)
- AIR HANDLER 16x16x2 Synthetic Pleated Air Filter, MERV 11 (2DYV1)
- AIR HANDLER 8x20x1 Synthetic Pleated Air Filter, MERV 7 (21C064)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUT3)
- AIR HANDLER 17x28x1 Synthetic Pleated Air Filter, MERV 7 (6FMA5)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 11 (2DYV2)
- ALL-FILTERS 16X24X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (16242.12 4PK)
- Air Handler Pleated Air Filters