Shop All Pleated Air Filters
Air Handler
20x22x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 6GKL9
Zoro # G4631697
product price: $8.79
/ea
Sold in multiples of 12 for $105.48
$105.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 21 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 6GKL9
- Zoro # G4631697
- UPC # 190735027042
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 21 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 20x22x1 |
Nominal Height | 20 in |
Nominal Width | 22 in |
Actual Depth | 3/4 in |
Actual Filter Size | 19-1/2 in x 21-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 20x22x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 5.5 sq ft, Pleats per Linear Foot 23, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Draft Inducer, 115V, Metal, 5 1/4 in H. (48332)
- RITTAL Exhaust Filter, 4.57"x4.57" (3237200)
- LINCOLN Fan Assembly (369182)
- HEAT WAGON Fan Blade (M51153-01)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUU6)
- AIR HANDLER 16x16x1 Synthetic Pleated Air Filter, MERV 11 (2DYR6)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 8 (5M316)
- AIR HANDLER 17x30x1 Synthetic Pleated Air Filter, MERV 11 (33E896)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 8, High Capacity, Synthetic, 6B923, White (6B923)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKF4)
- ACCUMULAIR Pleated Air Filter, 16" x 16" x 1", 4 Pack (FA16X16_4)
- Air Handler Pleated Air Filters