Shop All Pleated Air Filters
Air Handler
20x20x4 Synthetic Pleated Air Filter, MERV 8
Mfr # 495J33
Zoro # G3795235
product price: $24.19
/ea
Sold in multiples of 6 for $145.14
$145.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 3/8 in
- Actual Width 19 3/8 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 850 cfm
Product Information
- Brand Air Handler
- MFR # 495J33
- Zoro # G3795235
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 3/8 in |
Actual Width | 19 3/8 in |
Nominal Depth | 4 in |
Nominal Filter Size | 20x20x4 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Depth | 3 3/4 in |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 3-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 20x20x4, Filter Efficiency - Air Filters 20 Percent to 30 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications High Strength, Media Color White, Media Area 18.7 sq ft, Pleats per Linear Foot 11, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wall Bracket, Black (784JJ3)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 30 Ft (61220301)
- DAYTON Cord Set With Wire Leads, 115/230V AC, 24 in W. (3RP10)
- PROGRESS LIGHTING Lakehurst, 60", Outdoor Ceiling Fan (P2562-80)
- AIR HANDLER Pleated Air Filter, 24x24x4, MERV 10, High Capacity, Synthetic, 4YUZ8, Beverage Board (4YUZ8)
- AIR HANDLER 14x28x1 Synthetic Pleated Air Filter, MERV 8 (21C097)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 7 (6C517)
- AIR HANDLER 25x25x2 Synthetic Pleated Air Filter, MERV 13 (2EKJ9)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 13 (2EKH8)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 8 (495J28)
- AIR HANDLER 12x25x2 Synthetic Pleated Air Filter, MERV 7 (6DNC5)
- Air Handler Pleated Air Filters