Shop All Pleated Air Filters
Air Handler
20x20x4 Synthetic Pleated Air Filter, MERV 8
Mfr # 2EKG8
Zoro # G3755202
product price: $15.99
/ea
Sold in multiples of 6 for $95.94
$95.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 3/8 in
- Actual Width 19 3/8 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 2EKG8
- Zoro # G3755202
- UPC # 190735006887
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 3/8 in |
Actual Width | 19 3/8 in |
Nominal Depth | 4 in |
Nominal Filter Size | 20x20x4 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Depth | 3 5/8 in |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 3-5/8 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 20x20x4, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Antimicrobial, Media Color White, Media Area 22.3 sq ft, Pleats per Linear Foot 12, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 80" Length (2DWK8)
- RAMFAN Blower/Exhauster Kit, 8 In, 1/3 HP, 230V (UB20)
- LEGEND VALVE 1/2" S-438 SWEAT UNION ELBOW (110-165)
- LG Window Air Conditioner, 10000BTU, 115V (LW1022IVSM)
- AIR HANDLER Pleated Air Filter, 20x25x4, MERV 13, High Capacity, Synthetic, 11C888, White (11C888)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 11 (2DYU8)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 8 (2EKF2)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUT3)
- AIR HANDLER 7x38x1 Pleated Air Filter, MERV 8 (29RF61)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 7 (5M315)
- SCOTCH Filtrete 14 in. W X 24 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (9823-4)
- Air Handler Pleated Air Filters