Shop All Pleated Air Filters
Air Handler
20x20x4 Synthetic Pleated Air Filter, MERV 13
Mfr # 11C886
Zoro # G7623935
Sold in multiples of 6 for $198.90
$198.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 85%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 11C886
- Zoro # G7623935
- UPC # 190735000298
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 4 in |
Nominal Filter Size | 20x20x4 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Depth | 3 3/4 in |
Actual Filter Size | 19-1/2 in x 19-1/2 in x 3-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 20x20x4, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 15.6 sq ft, Pleats per Linear Foot 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Imperial 3 in. D X 24 in. L Steel Stove Pipe (BM0343)
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, PK3 (A31852)
- DAYTON Blower, Duct, 15 5/8 In (3C106)
- HILAND Glass Tube Table Top Patio Heater in Hammered Bronze (HLDS032-GTTHG)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 13 (11C879)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 11 (38ZC96)
- AIR HANDLER 25x25x2 Synthetic Pleated Air Filter, MERV 10 (3GRU5)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKE2)
- AIR HANDLER 25x25x2 Synthetic Pleated Air Filter, MERV 11 (2DYE6)
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 10 (4YUY5)
- AIR HANDLER 16x24x2 Synthetic Pleated Air Filter, MERV 10 (4YUX6)
- Air Handler Pleated Air Filters