Shop All Pleated Air Filters
Air Handler
20x20x4 Synthetic Pleated Air Filter, MERV 11
Mfr # 2DYG7
Zoro # G4547471
product price: $18.95
/ea
Sold in multiples of 6 for $113.70
$113.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 2DYG7
- Zoro # G4547471
- UPC # 190735005446
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 4 in |
Nominal Filter Size | 20x20x4 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Depth | 3 3/4 in |
Actual Filter Size | 19-1/2 in x 19-1/2 in x 3-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 20x20x4, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 22.3 sq ft, Pleats per Linear Foot 19, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contactor 3P, 40A, 24Vac (3RT2035-1AC20)
- PECO Fan Coil Thermostat, Wall Mnt, SPST Switch (TW180-1)
- LOCHINVAR Flow Switch (100208653)
- ALL-FILTERS 25X25X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (25251.8 6PK)
- AIR HANDLER 12x16x1 Synthetic Pleated Air Filter, MERV 11 (2DYP6)
- AIR HANDLER 16x16x1 Synthetic Pleated Air Filter, MERV 8 (6B959)
- AIR HANDLER 8x30x1 Synthetic Pleated Air Filter, MERV 11 (3DVJ4)
- AIR HANDLER 26x8.38" Dia. Dirt/Dust Removal Filter, Yellow MERV 12 (45GG81)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 8 (3DVL6)
- AIR HANDLER 10x10x1 Synthetic Pleated Air Filter, MERV 8 (6B988)
- ALL-FILTERS 10 in. x 24 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (10241.13 12PK)
- Air Handler Pleated Air Filters