Shop All Pleated Air Filters
Air Handler
20x20x20 Synthetic Cube Air Filter
Mfr # 2GFE9
Zoro # G6708992
product price: $52.45
/ea
Sold in multiples of 2 for $104.90
$104.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x20
- Performance Rating MERV 8
- Media Material Synthetic
- Number of Pockets 2
- Surface Tackifier Yes
Product Information
- Brand Air Handler
- MFR # 2GFE9
- Zoro # G6708992
- UPC # 190735007433
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 20x20x20 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Nominal Depth | 20 in |
Actual Width | 19 1/2 in |
Actual Height | 19 1/2 in |
Actual Filter Size | 19-1/2 in x 19-1/2 in x 20 in |
Actual Depth | 20 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 20x20x20, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 2, Number of Ply 3, Media Color Blue/White, Media Area 11.1 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 833 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J & D MANUFACTURING J and D VES24C 24 In. Shutter Exhaust Fan With Cord (VES24C)
- ZORO SELECT Electric Heating Cable Kit, 120VAC, 100 ft Length (13R075)
- MACROMATIC Control Relay, Single Pump Up, 120V (LCP2A250F2)
- PACKARD Induced Draft Furnace Blower, 115, Metal Housing, 7 in H. (66787)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 8 (495J22)
- AIR HANDLER 8-7/8x33-5/8x1 Synthetic Pleated Air Filter, MERV 7 (21C057)
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 11 (54FF08)
- AIR HANDLER 17-3/8x35x1 Synthetic Pleated Air Filter, MERV 7 (6FMA2)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 8 (495J28)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 7 (5W516)
- ARM & HAMMER Pleated Air Filter, 14" x 30" x 1", 4 Pack (KA14X30X1_4)
- Air Handler Pleated Air Filters