Shop All Pleated Air Filters
Air Handler
20x20x2 Synthetic Pleated Air Filter, MERV 8
Mfr # 2EKF7
Zoro # G3777855
product price: $10.29
/ea
Sold in multiples of 12 for $123.48
$123.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 2EKF7
- Zoro # G3777855
- UPC # 190735006788
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 20x20x2 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Filter Size | 19-1/2 in x 19-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 20x20x2, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Antimicrobial, Media Color White, Media Area 12 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEL Round Duct Pipe, 8 in Duct Dia, 8 5/8 in W, 10 ft. L, 8 5/8 in H (HGUC0800PG1000)
- PERFECT AIRE Ptac Wall Sleeve 42Wx16H W/Drain Kit (1PTWS-DK)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A620)
- VULCAN Finned Strip Heater, 120V, 10-1/2 In. L (OSF1510-350A)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 8 (2EKE1)
- AIR HANDLER Pleated Air Filter, 16x16x2, MERV 8, High Capacity, Synthetic, 6B958, White (6B958)
- AIR HANDLER 25x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUW5)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKG9)
- AIR HANDLER 10x34x1 Synthetic Pleated Air Filter (9NFL7)
- AIR HANDLER 20 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR94)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 13 (11C883)
- Air Handler Pleated Air Filters