Shop All Filter Media
Air Handler
20" x 25" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White
Mfr # 2GJG1
Zoro # G2836727
Sold in multiples of 50 for $114.50
$114.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 20" x 25" x 2"
- Performance Rating Less Than 5 MERV
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Product Information
- Brand Air Handler
- MFR # 2GJG1
- Zoro # G2836727
- UPC # 190735010723
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 20" x 25" x 2" |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Filter Size | 20 in x 25 in x 1-7/8 in |
Actual Height | 20 in |
Actual Width | 25 in |
Nominal Depth | 2 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 20x25x2, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 60 Percent, Media Material Fiberglass, Media Color Blue/White, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 500 fpm, Nominal Height 20 in, Nominal Width 25 in, Nominal Thickness 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Drive Motor, For 56FK03, Fits Scotsman (12-3084-01)
- CADET ComPak Heater w/Stat, 2000W, 240V (CS202T)
- DUCTMATE Round Connector Sleeve, 4 in Duct Dia, Metal, 24 GA, 4 in W, 3-1/2" L, 4 in H (GRQS4GA)
- NORDFAB Round Angle Flange Adapter, 12 in Duct Dia, Galvanized Steel, 22 ga GA, 1-1/2" L, 1-1/2" H (8010000149)
- AIR HANDLER 36" x 48" x 3/4" Polyester Air Filter Pad MERV 7, Blue/White (2GFP7)
- AIR HANDLER 18" x 24" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W088)
- AIR HANDLER 24 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 5, Blue/White (6U594)
- AIR HANDLER 25 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ70)
- AIR HANDLER 24" x 24" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B736)
- AIR HANDLER 33 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT34)
- FILTERS-NOW Filters-NOW DPE12X30X1=DAE 12x30x1 Aeriale Furnace Filter Pack of - 3 (DPE12X30X1=DAE)
- Air Handler Filter Media