Shop All Filter Media
Air Handler
20 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Orange/White
Mfr # 2GJC9
Zoro # G6173221
product price: $73.35
/ea
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style - Air Filters Roll
- Nominal Filter Size 20 in x 45 ft x 2 in
- Performance Rating MERV 8
- Filter Efficiency - Air Filters 60 %
Product Information
- Brand Air Handler
- MFR # 2GJC9
- Zoro # G6173221
- UPC # 190735010532
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 20 in x 45 ft x 2 in |
Nominal Height | 20 in |
Nominal Width | 45 ft |
Actual Filter Size | 20 in x 45 ft x 1-1/2 in |
Actual Height | 20 in |
Actual Width | 45 ft |
Media Roll Length | 45 ft. |
Media Roll Width | 20" |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 20 in x 45 ft x 2 in, Performance Rating MERV 8, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier Yes, Media Color Orange/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.20 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (2NNR7)
- DAYTON Conversion Kit (6PPT0)
- SIEMENS Aux. Switch Block (3RH1921-1CA01)
- HONEYWELL Electric Actuator, -40 to 130F, 2 SPDT (MS4120F1204/U)
- AIR HANDLER 25 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (5C443)
- AIR HANDLER 16 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRU8)
- AIR HANDLER 8 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 5, Blue/White (6U601)
- AIR HANDLER 10 in x 85 ft x 2 in Fiberglass Air Filter Roll MERV 5, Blue/White (30YJ57)
- AIR HANDLER 72 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRY7)
- AIR HANDLER 20 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ61)
- FILTERS-NOW Filters-NOW DPE16X24X1=DAE 16x24x1 Aeriale Furnace Filter Pack of - 3 (DPE16X24X1=DAE)
- Air Handler Filter Media