Shop All Pleated Air Filters
Air Handler
20 in x 25 in x 6 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK
Mfr # 36PT09
Zoro # G9974002
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 3/4 in
- Actual Width 24 1/4 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 30 to 35%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 36PT09
- Zoro # G9974002
- UPC # 190735016367
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 3/4 in |
Actual Width | 24 1/4 in |
Nominal Depth | 6 in |
Nominal Filter Size | 20 in x 25 in x 6 in |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Filter Size | 19 3/4 in x 24 1/4 in x 6 in |
Actual Depth | 6 in |
Description
Furnace Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 8, Actual Depth 6 in, Actual Height 19 3/4 in, Actual Width 24 1/4 in, Compatible Manufacturer Model Number 82655.062025, Number of Filters 2, Media Material Polyester Blend, Filter Layer Type Electrostatic, Nominal Depth 6 in, Nominal Height 20 in, Nominal Width 25 in, Filters Down To 3 micron, Filters Out Pet Dander, Dust, Mold, Filter Efficiency 30 to 35 Percent, Air Flow @ 300 fpm 1,042 cfm, Frame Material Cardboard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 3/4 In. X 25 Ft. Heater Hose, 80242Gl (80242GL)
- FOSTORIA Portable Heater, Aluminum, 240V AC (H95-FSP-3)
- ACCUMULAIR Pleated Air Filter, 15" x 25" x 2", 6 Pack (FA15X25X2A_6)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-343-THSS)
- AIR HANDLER 12x16x1 Synthetic Pleated Air Filter, MERV 7 (5E874)
- AIR HANDLER Pleated Air Filter, 20x24x2, MERV 13, High Capacity, Synthetic, 2EKJ6, White (2EKJ6)
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 11 (2DYD3)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUV8)
- AIR HANDLER 12x20x2 Synthetic Pleated Air Filter, MERV 7 (5E878)
- AIR HANDLER 22x24-1/4x1 Synthetic Pleated Air Filter, MERV 8 (6B926)
- BESTAIR PRO 16 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (AB-51625-13-2)
- Air Handler Pleated Air Filters