Shop All Ring & Link Panel Filters
Air Handler
2-Ply Ring Panel Air Filter, 16x22"
Mfr # 2DXU7
Zoro # G9694702
product price: $14.59
/ea
Sold in multiples of 24 for $350.16
$350.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 16 in
- Section Width 22 in
- Number of Sections 1
- Performance Rating MERV 8
- Frame or Header Material 9-Gauge Steel Wire
Product Information
- Brand Air Handler
- MFR # 2DXU7
- Zoro # G9694702
- UPC # 190735004784
- Country of Origin Multiple
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 16 in |
Section Width | 22 in |
Width | 22" |
Air Filter Width | 22" |
Actual Height | 15 1/4 in |
Height | 16" |
Actual Filter Size | 15-1/4 in x 21-1/4 in x 1 in |
Actual Width | 21 1/4 in |
Air Filter Height | 16" |
Nominal Filter Size | 16x22x1 |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 22 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 632489R Pressure Switch (632489R)
- HONEYWELL Electric Actuator, -40 to 140F (MS7510A2008/U)
- A.O. SMITH 9002546005 Kit 36" Diffuser Dip (9002546005)
- NU-CALGON Condensate Pan Treatment, Gel Tablet (4185-40)
- AIR HANDLER Ring Panel Air Filter, 16x25" (2DXK2)
- AIR HANDLER Ring Panel Air Filter, 24x24" (5W424)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x25" (2DXV4)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 100" Length (2DWN2)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 20x20" (2JVP2)
- AIR HANDLER 3-Ply Link Air Filter, 20x18", 36" Length (2DWH1)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x20" (6B830)
- Air Handler Ring & Link Panel Filters