Shop All Ring & Link Panel Filters
Air Handler
2-Ply Ring Panel Air Filter, 15x20"
Mfr # 2DXT1
Zoro # G2837479
product price: $9.95
/ea
Sold in multiples of 24 for $238.80
$238.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 15 in
- Section Width 20 in
- Number of Sections 1
- Performance Rating MERV 8
- Air Filter Height 15"
Product Information
- Brand Air Handler
- MFR # 2DXT1
- Zoro # G2837479
- UPC # 190735004678
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 15 in |
Section Width | 20 in |
Air Filter Height | 15" |
Air Filter Width | 20" |
Actual Width | 19 1/4 in |
Nominal Filter Size | 15x20x1 |
Height | 15" |
Width | 20" |
Actual Height | 14 1/4 in |
Actual Filter Size | 14-1/4 in x 19-1/4 in x 1 in |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 15 in, Section Width 20 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Duct Side Take-Off 6In (GV0959-C)
- NATIONAL GUARD Louver, No Vision, 12 x 18 (L-700-BF-12x18)
- DAYTON Exh Fan 42 In, Less Drive Pkg, Std Duty (1WDC3)
- MRCOOL 4 Ton Horizontal Evaporator Coil - 17.5" Cabinet (MCHP48BNPA)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 576" Length (6B828)
- AIR HANDLER 2-Ply Link Air Filter, 20x24", 48" Length (2GGC2)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x24" (6B815)
- AIR HANDLER Ring Panel Air Filter, 20 in x 20 in, 3 Ply, MERV 8 (6B803)
- AIR HANDLER 3-Ply Link Air Filter, 16x16", 32" Length (2DWA4)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 40" Length (2DWH2)
- AIR HANDLER 2-Ply Link Air Filter, 24x36", 74" Length (2GHR7)
- Air Handler Ring & Link Panel Filters