Shop All Ring & Link Panel Filters
Air Handler
2-Ply Link Air Filter, 25x20", 80" Length
Mfr # 2DWZ3
Zoro # G6103413
Sold in multiples of 6 for $184.74
$184.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Section Width 13 in
- Number of Sections 6
- Link Filter Total Width 80 in
- Performance Rating MERV 8
Product Information
- Brand Air Handler
- MFR # 2DWZ3
- Zoro # G6103413
- UPC # 190735003947
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 25 in |
Section Width | 13 in |
Link Filter Total Width | 80 in |
Nominal Filter Size | 25x80x1 |
Section Length | 20" |
Actual Width | 79 1/4 in |
Actual Height | 24 1/4 in |
Total Length | 80" |
Link Filter Total Length | 80" |
Section Height | 25" |
Actual Filter Size | 24-1/4 in x 79-1/4 in x 1 in |
Nominal Width | 80 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 25 in, Section Width 13 in, Number of Sections 6, Link Filter Total Width 80 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Black Knob (4590-004)
- EMPIRE COMFORT SYSTEMS Fan Blower Control Switch (R7649)
- SUNLITE 8mm Anti Dust Tape Combo Pack (92763)
- HONEYWELL Q327A1626 Non-Primary Aerated (Q327A1626)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 12x24" (2DXR7)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x20" (2GFW2)
- AIR HANDLER 3-Ply Link Air Filter, 25x25", 600" Length (6B783)
- AIR HANDLER Ring Panel Air Filter, 20x25" (5W423)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 600" Length (6B797)
- AIR HANDLER 3-Ply Link Air Filter, 20x22", 528" Length (6B801)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 480" Length (6B802)
- Air Handler Ring & Link Panel Filters