Shop All Ring & Link Panel Filters
Air Handler
2-Ply Link Air Filter, 24x36", 74" Length
Mfr # 2GHR7
Zoro # G7048657
product price: $33.15
/ea
Sold in multiples of 6 for $198.90
$198.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 24 in
- Section Width 37 in
- Number of Sections 2
- Link Filter Total Width 74 in
- Performance Rating MERV 8
Product Information
- Brand Air Handler
- MFR # 2GHR7
- Zoro # G7048657
- UPC # 190735010006
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 24 in |
Section Width | 37 in |
Link Filter Total Width | 74 in |
Actual Filter Size | 23-1/4 in x 73-1/4 in x 1 in |
Section Length | 36" |
Section Height | 24" |
Actual Width | 73 1/4 in |
Actual Height | 23 1/4 in |
Nominal Filter Size | 24x74x1 |
Total Length | 74" |
Link Filter Total Length | 74" |
Nominal Width | 74 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 24 in, Section Width 37 in, Number of Sections 2, Link Filter Total Width 74 in, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Std Duty Fan, 31,442 cfm, 208-230/460V (7D529)
- BERNER High Velocity Air Curtain, 87 In. W (IDC12-2084AA-G)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x12", MERV 11 (5M383)
- DAYTON Motor (22YH27)
- AIR HANDLER 3-Ply Link Air Filter, 24x16", 32" Length (2DWR9)
- AIR HANDLER 2-Ply Link Air Filter, 25x20", 80" Length (2DWZ3)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 40" Length (2GFZ3)
- AIR HANDLER 1-Ply Link Air Filter, 16x16", 32" Length (2JUV4)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 25x88" (2DXZ5)
- AIR HANDLER 2-Ply Link Air Filter, 20x25", 600" Length (2GHG8)
- AIR HANDLER Ring Panel Air Filter, 14x20" (2DXK8)
- Air Handler Ring & Link Panel Filters