Shop All Ring & Link Panel Filters
Air Handler
2-Ply Link Air Filter, 20x20", 80" Length
Mfr # 2GGL2
Zoro # G7627505
Sold in multiples of 6 for $206.70
$206.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 20 in
- Number of Sections 4
- Link Filter Total Width 80 in
- Performance Rating MERV 8
Product Information
- Brand Air Handler
- MFR # 2GGL2
- Zoro # G7627505
- UPC # 190735008744
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 20 in |
Link Filter Total Width | 80 in |
Section Height | 20" |
Link Filter Total Length | 80" |
Section Length | 20" |
Actual Filter Size | 19-1/4 in x 79-1/4 in x 1 in |
Actual Height | 19 1/4 in |
Actual Width | 79 1/4 in |
Total Length | 80" |
Nominal Filter Size | 20x80x1 |
Nominal Width | 80 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 20 in, Number of Sections 4, Link Filter Total Width 80 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 4-7/8 In. L (15B4)
- HYDROLEVEL 400 24V Low Water Cut-Off For (400)
- ZORO SELECT Electric Heating Cable, 240VAC, 250 ft Length (13R087)
- RAYCHEM Crankcase Heater, 208 to 277V (652255-000)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x20" (2DXU4)
- AIR HANDLER 2-Ply Link Air Filter, 20x22", 44" Length (2GGA3)
- AIR HANDLER 3-Ply Link Air Filter, 20x18", 36" Length (2DWH1)
- AIR HANDLER 1-Ply Link Air Filter, 20x15", 30" Length (2JVH5)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x42" (2JVK7)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 25x66" (2JRW4)
- AIR HANDLER 3-Ply Link Air Filter, 24x16", 32" Length (2DWR9)
- Air Handler Ring & Link Panel Filters