Shop All Ring & Link Panel Filters
Air Handler
2-Ply Link Air Filter, 20x15", 30" Length
Mfr # 2GFX5
Zoro # G2836937
product price: $19.99
/ea
Sold in multiples of 12 for $239.88
$239.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 15 in
- Number of Sections 2
- Link Filter Total Width 30 in
- Performance Rating MERV 8
Product Information
- Brand Air Handler
- MFR # 2GFX5
- Zoro # G2836937
- UPC # 190735008089
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 15 in |
Link Filter Total Width | 30 in |
Link Filter Total Length | 30" |
Actual Width | 29 1/4 in |
Total Length | 30" |
Nominal Filter Size | 20x30x1 |
Actual Height | 19 1/4 in |
Section Length | 15" |
Actual Filter Size | 19-1/4 in x 29-1/4 in x 1 in |
Section Height | 20" |
Nominal Width | 30 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 15 in, Number of Sections 2, Link Filter Total Width 30 in, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Wireless Thermostat, 5-1-1 or 5-2 Programs, 3 Heat Pump or 2 Conventional H 2 C, Thermostat-Battery (YTH6320R1001)
- REVCOR Propeller, Dia 18 In, 32 Deg Pitch (T1804-32 R)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-575A)
- DAYTON Downturn Nozzle, 60 Degree (32V271)
- AIR HANDLER 3-Ply Link Air Filter, 25x10", 40" Length (2DYC2)
- AIR HANDLER Ring Panel Air Filter, 10x20" (2DXK4)
- AIR HANDLER 3-Ply Link Air Filter, 20x24", 96" Length (2DWL6)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 18x24" (2DXY1)
- AIR HANDLER 1-Ply Link Air Filter, 25x20", 80" Length (2DYL4)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x25" (2DXV4)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 16x132" (2JUR8)
- Air Handler Ring & Link Panel Filters