Shop All Pleated Air Filters
Air Handler
18x25x2 Synthetic Pleated Air Filter, MERV 7
Mfr # 5E880
Zoro # G3776954
product price: $8.39
/ea
Sold in multiples of 12 for $100.68
$100.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 17 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 5E880
- Zoro # G3776954
- UPC # 190735020579
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 17 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 18x25x2 |
Nominal Height | 18 in |
Nominal Width | 25 in |
Actual Filter Size | 17-1/2 in x 24-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 18x25x2, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 9 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1513/1727 BtuH (N170246G010)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GGC1)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH6)
- NORDFAB Round 90 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 GA, 11 5/16 in W, 11-5/16" L, 5 in H (8010005962)
- AIR HANDLER 20 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR94)
- AIR HANDLER 26x9.48" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG72)
- AIR HANDLER 12x20x1 Synthetic Pleated Air Filter, MERV 7 (6C519)
- AIR HANDLER 21-1/2x21-1/2x1 Synthetic Pleated Air Filter, MERV 8 (54FE83)
- AIR HANDLER 8-7/8x33-5/8x1 Synthetic Pleated Air Filter, MERV 7 (21C057)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 8 (2EKC7)
- ALL-FILTERS 20X25X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (20251.11 6pk+)
- Air Handler Pleated Air Filters