Shop All Pleated Air Filters
Air Handler
18x24x4 Synthetic Pleated Air Filter, MERV 13
Mfr # 11C885
Zoro # G6128613
product price: $23.05
/ea
Sold in multiples of 6 for $138.30
$138.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 17 3/8 in
- Actual Width 23 3/8 in
- Air Filter Capacity High Capacity
- Filter Efficiency 85%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 11C885
- Zoro # G6128613
- UPC # 190735000281
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 17 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 4 in |
Nominal Filter Size | 18x24x4 |
Nominal Height | 18 in |
Nominal Width | 24 in |
Actual Filter Size | 17-3/8 in x 23-3/8 in x 3-3/4 in |
Actual Depth | 3 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 18x24x4, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 17.5 sq ft, Pleats per Linear Foot 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 12 in Backdraft Damper / Wall Shutter, 12-1/2 in x 12-1/2 in (4FZH3)
- LENNOX Inducer Motor Assembly, 2 SPDT (44W30)
- CANARM Exhaust Fan, Hazardous Location, 12 In (SD12-XPF)
- DAYTON Hydronic Unit Heater, 20-7/8" W, 13" D (5YH19)
- AIR HANDLER 20 in x 25 in x 6 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (4E438)
- AIR HANDLER 20x22-1/4x1 Synthetic Pleated Air Filter, MERV 11 (3GUY1)
- AIR HANDLER 19x35-5/8x1 Synthetic Pleated Air Filter, MERV 8 (54FE86)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 8 (495J15)
- AIR HANDLER 16x28x1 Synthetic Pleated Air Filter, MERV 7 (21C048)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYP8)
- PURAFILTER 20x24x2 Synthetic Pleated Air Filter (20242MV13)
- Air Handler Pleated Air Filters