Shop All Pleated Air Filters
Air Handler
18x24x2 Synthetic Pleated Air Filter, MERV 11
Mfr # 2DYV6
Zoro # G4617173
product price: $11.79
/ea
Sold in multiples of 12 for $141.48
$141.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 17 3/4 in
- Actual Width 23 3/4 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 2DYV6
- Zoro # G4617173
- UPC # 190735006153
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 17 3/4 in |
Actual Width | 23 3/4 in |
Nominal Depth | 2 in |
Nominal Filter Size | 18x24x2 |
Nominal Height | 18 in |
Nominal Width | 24 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 17-3/4 in x 23-3/4 in x 1-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 18x24x2, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 13.6 sq ft, Pleats per Linear Foot 22, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Draft Control, 154 Nominal Capcty, Silver (14"M+MG2)
- COZY Portable Electric Heated Floor Mat, 120W, 120V AC, 1 Phase (FW)
- CARRIER Aluminum Econofiltr 23"x26"x1 (9460-0451)
- RITTAL Enclosure AC, Wall Mount, 341 BtuH (3201300)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 8 (3DVL6)
- AIR HANDLER Pleated Air Filter, 16x25x4, MERV 8, High Capacity, Synthetic, 6B949, Beverage Board (6B949)
- AIR HANDLER 17-1/8x34-7/8x1 Synthetic Pleated Air Filter, MERV 7 (6FMA1)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 13 (11C879)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 11 (2DYV4)
- AIR HANDLER 15x15x1 Synthetic Pleated Air Filter, MERV 7 (21C065)
- PRECISIONAIRE AAF Flanders Pre-Pleat 20 in. W X 20 in. H X 2 in. D Synthetic 8 MERV Pleated Air Filter (80055022020)
- Air Handler Pleated Air Filters