Shop All Pleated Air Filters
Air Handler
18x22x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 6B946
Zoro # G3777837
original price:
$11.92
30% off
Sold in multiples of 12 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 17 1/2 in
- Actual Width 21 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 6B946
- Zoro # G3777837
- UPC # 190735026120
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 17 1/2 in |
Actual Width | 21 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 18x22x1 |
Nominal Height | 18 in |
Nominal Width | 22 in |
Actual Depth | 3/4 in |
Actual Filter Size | 17-1/2 in x 21-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 18x22x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 6.4 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN-NUTONE Broan 353 Powered Gable Mount Attic Ventilator - 1020 CFM For Attics Up to 1460 Sq. Ft. (353)
- AAON ACTUATOR SIEMENS 35INLB (V92050)
- OLIMPIA SPLENDID 12,000 BTU WiFi 3-in-1 Portable Air Conditioner, 115V (2261)
- FILTRETE 14 in. W X 24 in. H X 1 in. D Fiberglass 7 MERV Pleated Air Filter (9863DC-6)
- AIR HANDLER 19-3/4x22-3/4x1 Pleated Air Filter, MERV 8 (29RG69)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 11 (2DYP5)
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 8 (38ZC85)
- AIR HANDLER 26x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG58)
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 8 (39AM08)
- AIR HANDLER 9x34x1 Synthetic Pleated Air Filter, MERV 8 (54FE85)
- SCOTCH 3M Filtrete 14 in. W X 24 in. H X 1 in. D 12 MERV Pleated Air Filter 1 pk (UP23-4)
- Air Handler Pleated Air Filters