Shop All Pleated Air Filters
Air Handler
18x22x1 Synthetic Pleated Air Filter, MERV 11
Mfr # 2DYT3
Zoro # G6080444
Sold in multiples of 12 for $142.68
$142.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 17 1/2 in
- Actual Width 21 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 2DYT3
- Zoro # G6080444
- UPC # 190735005941
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 17 1/2 in |
Actual Width | 21 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 18x22x1 |
Nominal Height | 18 in |
Nominal Width | 22 in |
Actual Filter Size | 17-1/2 in x 21-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 18x22x1, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 6.4 sq ft, Pleats per Linear Foot 21, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSEPT Recycle Guard, 1/2"ACME, 36"service hose (72106)
- DAYTON Replacement Bearing (53J917)
- HONEYWELL C7400S1000 Enthalpy Sensor For (C7400S1000)
- ETERNABOND Roof Repair Tape, 4 In x 25 Ft, 65 Mil (RSPB-4-25R)
- AIR HANDLER 12x24x15 Synthetic Cube Air Filter (5W905)
- AIR HANDLER 16x16x1 Synthetic Pleated Air Filter, MERV 11 (2DYR6)
- AIR HANDLER 20x28x2 Pleated Air Filter, MERV 8 (41NK24)
- AIR HANDLER 16x16x2 Synthetic Pleated Air Filter, MERV 10 (4YUX4)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 11 (54FF07)
- AIR HANDLER 16x32x2 Synthetic Pleated Air Filter, MERV 7 (21C081)
- 3M Filtrete 20 in. W X 25 in. H X 1 in. D 11 MERV Pleated Air Filter (9803DC-6)
- Air Handler Pleated Air Filters