Shop All Filter Media
Air Handler
18" x 18" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White
Mfr # 5W089
Zoro # G3782527
product price: $2.09
/ea
Sold in multiples of 24 for $50.16
$50.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 18" x 18" x 1/2"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 155 g
Product Information
- Brand Air Handler
- MFR # 5W089
- Zoro # G3782527
- UPC # 190735021873
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 18" x 18" x 1/2" |
Nominal Height | 18 in |
Nominal Width | 18 in |
Actual Filter Size | 18 in x 18 in x 1/2 in |
Actual Height | 18 in |
Actual Width | 18 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 18x18x1/2, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 155 g, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 18 in, Nominal Width 18 in, Nominal Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Blower Pulley (KR11AZ712)
- AMERICAN METAL FILTER 16 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101620)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, High Side, Red, 800 psi (M2-895)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 50 ft. L, Urethane (2035-0300-2050)
- AIR HANDLER 48 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B762)
- AIR HANDLER Air Filter Roll, 8 in x 90 ft x 1 in, MERV 7, Polyester, Blue/White (4WZ73)
- AIR HANDLER 16" x 20" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W101)
- AIR HANDLER 20" x 25" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U610)
- AIR HANDLER 16" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W102)
- AIR HANDLER 40 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRX4)
- DURAFLOW FILTRATION Washable Aluminum Air Filter - 20 x 25 x 1 (HDA3173)
- Air Handler Filter Media