Shop All Pleated Air Filters
Air Handler
17x30x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 33E894
Zoro # G7623472
product price: $13.49
/ea
Sold in multiples of 12 for $161.88
$161.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actual Height 16 1/2 in
- Actual Width 29 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 33E894
- Zoro # G7623472
- UPC # 190735014813
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 16 1/2 in |
Actual Width | 29 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 17x30x1 |
Nominal Height | 17 in |
Nominal Width | 30 in |
Actual Depth | 3/4 in |
Actual Filter Size | 16-1/2 in x 29-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 17x30x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 11 sq ft, Pleats per Linear Foot 37, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR 1000 Series 1,080 CFM Roof Mount Power Attic Ventilator in Black (CX1000AMBLUPS)
- LAU Small Fixed Hub Fan Blade, 6" Dia., 27° Pitch, CW, 1/4" Bore, 7/8" Blade Depth, 4 Blade (627CWA)
- CARRIER Control Board, Igc (LH33WP009)
- JOHNSON CONTROLS Mounting Kit, For Use with 20RF51 (D-3062-101)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 7 (5M331)
- AIR HANDLER 20x36x1 Synthetic Pleated Air Filter, MERV 7 (21C089)
- AIR HANDLER 26x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG58)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUX5)
- AIR HANDLER Pleated Air Filter, 20x35x2, MERV 7, Standard Capacity, Synthetic, 54FF02, White (54FF02)
- AIR HANDLER 13x23x1 Synthetic Pleated Air Filter, MERV 7 (54FE95)
- ILC FILTER 14X24X2 MERV 8 MPR 800 12 PIECES ACTUAL SIZE 135 X 235 X 175 MADE IN THE USA (WY-0HC0-7)
- Air Handler Pleated Air Filters