Shop All Pleated Air Filters
Air Handler
16x30x2 Pleated Air Filter, MERV 13
Mfr # 41NK17
Zoro # G3167459
product price: $26.49
/ea
Sold in multiples of 12 for $317.88
$317.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2 in
- Nominal Filter Size 16x30x2
- Nominal Height 16 in
- Nominal Width 30 in
- MERV 13
Product Information
- Brand Air Handler
- MFR # 41NK17
- Zoro # G3167459
- UPC # 031949548650
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2 in |
Nominal Filter Size | 16x30x2 |
Nominal Height | 16 in |
Nominal Width | 30 in |
Details
MERV | 13 |
Frame Type | Beverage Board |
Item | Pleated Air Filter |
Description
Nominal Filter Size 16x30x2, Nominal Height 16 in, Nominal Width 30 in, Nominal Depth 2 in, Pleated Filter, 16 x 30 x 02, MERV 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Fan 18" Downrod (P2604-80)
- LASKO Oscillating Ceramic Heater (LA87467)
- BALDWIN FILTERS Air Compressor Element (PA1653)
- HOSHIZAKI Leg (4A2525-01)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKA8)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 8 (495J20)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 13 (11C877)
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 11 (2DYD3)
- AIR HANDLER 16 in x 25 in x 3 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR85)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 8 (495J25)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 10 (3GRT2)
- Air Handler Pleated Air Filters