Shop All Pleated Air Filters
Air Handler
16x25x2 Synthetic Pleated Air Filter, MERV 8
Mfr # 2EKF2
Zoro # G3777812
Sold in multiples of 12 for $136.20
$136.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 2EKF2
- Zoro # G3777812
- UPC # 190735006733
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 16x25x2 |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Filter Size | 15-1/2 in x 24-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 16x25x2, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Antimicrobial, Media Color White, Media Area 12 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Spade, Insulated, T1049C, PK100 (T1049C)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DD02)
- HONEYWELL HOME BACKFLOW PREVENTER, 1/2" NPT, 175 PSI MAX, (BP900)
- SIMPSON DURAVENT PIPE DIRECTVENT48""BLACK (46DVA-48B)
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 8 (495J36)
- AIR HANDLER 14x30x1 Synthetic Pleated Air Filter, MERV 7 (6B998)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 7 (1TBE8)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 10 (4YUW6)
- AIR HANDLER Pleated Air Filter, 12x12x1, MERV 7, Standard Capacity, Synthetic, GR5WM712121, White (GR5WM712121)
- AIR HANDLER 10x54x1 Pleated Air Filter, MERV 8 (20WT65)
- SCOTCH Filtrete 20 in. W X 20 in. H X 1 in. D 11 MERV Pleated Air Filter 1 pk (9802-4)
- Air Handler Pleated Air Filters